Welcome to Würth Greece For trade customers only

Shelf For system hinged door cabinet

SHLF-WNGDRCAB-12.8-RAL7016

Art.-no. 5583143026

EAN 4065746486941

Prices and availability visible after login
Shelf For system hinged door cabinet

Art.-no. 5583143026

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stable construction with a load capacity of 50 or 100 kg depending on the system width
  • Tailor-made combinations and flexible, simple planning

  • The shelves can be used in all housings with hinged doors in the respective system dimensions thanks to uniform system dimensions.

  • The shelves can be adjusted and retrofitted in the system with a grid size of 30 mm.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

12.8

Colour

Anthracite grey RAL 7016

Load capacity of shelf

100 kg

Width

735 mm

Depth

675 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information