Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Ideal as a storage area for tools and components and for protecting the cabinet cover
Stable frame construction to raise the cabinet housing height including levelling foot set for compensating ground unevenness
The combination of drawers and hinged door cabinet for the storage of larger and smaller tools and materials
Stable construction with a load capacity of 50 or 100 kg depending on the system width
Stable and torsion-free construction with a load capacity of up to 2 tonnes for heavy-duty use in production, storage and operation
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Versatile multi-functional spray for a range of applications
For cleaning and degreasing during maintenance and repair work
Stud anchor for standard applications in uncracked concrete. Zinc-plated steel
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
For cleaning all common passenger car and truck diesel engines.
For cleaning the injection system
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity