Welcome to Würth Greece For trade customers only
Shelf For system hinged door cabinet
Shelf For system hinged door cabinet - 1
Shelf For system hinged door cabinet - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shelf For system hinged door cabinet

Stable construction with a load capacity of 50 or 100 kg depending on the system width

See product details

Available in 2 versions
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
  • Tailor-made combinations and flexible, simple planning

  • The shelves can be used in all housings with hinged doors in the respective system dimensions thanks to uniform system dimensions.

  • The shelves can be adjusted and retrofitted in the system with a grid size of 30 mm.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface
Application area