Workshop trolley Standard
Workshop trolley Standard
TOOLBOX GREY 7 DRAWERS
Art.-no. 9500002211
EAN 4056807077512
Register now and access more than 125,000 products
- Cabinet and drawers made from sheet steel
- Exterior dimensions incl. handle (W x D x H): 700 x 410 x 905 mm
- High total load capacity: 250 kg
- Powder-coated
- Working height: 885 mm
- Worktop made from ABS plastic
- Ball bearing-mounted fully extending drawers, load capacity up to 30 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Robust and ergonomic side handle
- Rubber wheels, steering wheels ∅ 100 mm (one with locking brake), running wheels ∅ 100 mm
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Datasheets(X)
Length (L) | 690 mm |
Width (B) | 690 mm |
Height (H) | 1003 mm |
Number of drawers | 7 PCS |
Load capacity | 250 kg |
Material | High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7 |
Colour | Light grey, Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!