For detailed information, other images and documents, please select individual articles from the following table.
Workshop trolley Standard
Solid workshop trolley with practical details for mobile use in the workshop
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Cabinet and drawers made from sheet steel
- Exterior dimensions incl. handle (W x D x H): 700 x 410 x 905 mm
- High total load capacity: 250 kg
- Powder-coated
- Working height: 885 mm
- Worktop made from ABS plastic
- Ball bearing-mounted fully extending drawers, load capacity up to 30 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Robust and ergonomic side handle
- Rubber wheels, steering wheels ∅ 100 mm (one with locking brake), running wheels ∅ 100 mm
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!