Work poloshirt FOX JERSEY
Work poloshirt FOX JERSEY
WRKPOLO-FOX-JERSEY-ROXALBLUE-XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Royal blue |
Size | XL |
Material | 85% cotton, 15% viscose |
Fabric weight per m2 | 150 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature, Tumble drying normal, Dry-clean with perchloroethylene/hydrofluorocarbons |