Work vest WANTED
Work vest WANTED
WRKVEST-WANTED-BLACK-XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 200 g |
Padding | 100% polyester |
Coating weight of padding per m² | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach |