Welding electrode AWS A5.4 E316L-16
Welding electrode AWS A5.4 E316L-16
WELDELTRD-E316L-16-D2,5X250MM-3KG






Register now and access more than 125,000 products
Datasheets(X)
Wire diameter (Ø) | 2.5 mm |
Length | 250 mm |
Min./max. current | 50-90 A |
Weight | 3.0 kg |
Standards | ISO 3581 |
Material | Stainless steel - 316L |
American Welding Society (AWS) | A5.4: E 316L-16 |
Coating of welding electrode | Rutile |
Colour | Grey |
Min. tensile strength | 540 N/mm² |
Min. current | 50 A |
Max. current | 90 A |
Min. longitudinal elongation | 30 % |