Welcome to Würth Greece For trade customers only

Welding electrode AWS A5.4 E312

Welding electrode AWS A5.4 E312
INOX ELECTRODE E312L16 D2,5X250MM 3KG

Art.-no. 9500001181
EAN 4056807111391

Prices and availability visible after login
Welding electrode AWS A5.4 E312

Art.-no. 9500001181

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

2.5 mm

Length

250 mm

Min./max. current

60-80 A

Weight

3.0 kg

Standards

ISO 3581

Coating of welding electrode

Rutile

Colour

Grey

Min. tensile strength

700 N/mm²

Min. current

60 A

Max. current

80 A

Min. longitudinal elongation

20 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information