Welcome to Würth Greece For trade customers only

Weatherproof jacket TORNADO

Weatherproof jacket TORNADO
WEATHPROFJAC-TORNADO-ROYALBLUE-XL

Art.-no. 5359181264

EAN 4056807796338

Prices and availability visible after login
Weatherproof jacket TORNADO

Art.-no. 5359181264
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
Royal blue

Size

XL

Material

100% polyester

Fabric weight per m2

200 g

Standards

EN 13688

EN standard

13688

Padding weight per m²

160 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not dry clean, Do not iron

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information