Welcome to Würth Greece For trade customers only

System drawer cabinet 8.6: 574x603 mm

DRWRCAB-8.6-H795-4DRWR-RAL7016

Art.-no. 5583200043

EAN 4065746478595

Prices and availability visible after login
System drawer cabinet 8.6: 574x603 mm

Art.-no. 5583200043

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stable and torsion-free construction with a load capacity of up to 2 tonnes for heavy-duty use in production, storage and operation

Tailor-made combinations and flexible, simple planning


  • Uniform system dimensions and system components across all product groups

  • Drawers, shelves, pull-out trays and organisational elements can be used in cabinets with the respective system dimensions


Drawer cabinet frame


  • Safety drawer lock prevents several drawers from being opened at the same time and thereby prevents the risk of tipping

  • Lock element with mechanical cylinder lock and labelling field. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.

  • Corner plastic covers serve as glide runners on the cabinet base, the painted cabinet base is not positioned directly on the floor. Instead of the corner plastic covers, special fasteners can be used in the cabinet cover for stacking the cabinet housings

  • Punch holes in the lid and sidewalls allow accessories such as anti-roll-off edging to be easily mounted or multiple cabinet housings to be screwed on.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface


Drawers


  • Aluminium handle strip in high-quality haptics and upmarket design with labelling options

  • Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from ORSY® System World, compartment rails and compartment dividers, non-slip mats

  • Roller-mounted full-extension slides with a load capacity of 80 kg


Other comprehensive system accessories are available

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

8.6

Height

795 mm

Number of drawers

4 PCS

Drawer design

2 drawers, front height 120 mm, 1 drawer, front height 180 mm, 1 drawer, front height 300 mm

Load capacity of drawer

80 kg

Pullout type

Full extension

Lock type

Cylinder lock

Colour of housing

Anthracite grey RAL 7016

Colour of front

Anthracite grey RAL 7016

Width

574 mm

Depth

603 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cabinet base for system cabinet

CABBSE-8.6-RAL7016

Stable frame construction to raise the cabinet housing height including levelling foot set for compensating ground unevenness
x 1 pcs
Non-slip mats, cut to system dimensions

NONSLPMAT-DRWRCAB-8.6

For safe storage and protection of tools against slipping
x 1 pcs
Divider assortment with compartment rails and compartment dividers for system dimensions 8.6

DEVDRSORT-CPRTRL-DRWR8.6-8FOLD-H60

Dividers made of zinc-plated sheet steel for practical and flexible partitioning of the drawers, adapted to the respective drawer dimensions.
x 1 pcs
Divider assortment with compartment rails and compartment dividers for system dimensions 8.6

DEVDRSORT-CPRTRL-DRWR8.6-8FOLD-H114

Dividers made of zinc-plated sheet steel for practical and flexible partitioning of the drawers, adapted to the respective drawer dimensions.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information