Welcome to Würth Greece For trade customers only

Shim ring DIN 988, steel, plain

DIN 988 steel plain
RG-SHIM-DIN988-10X16X0,5

Art.-no. 0425101605
EAN 4011231372091

Prices and availability visible after login
Shim ring DIN 988, steel, plain

Art.-no. 0425101605

Prices and availability visible after login
Quantity
PU
x 50 pcs
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
DIN 988

Internal diameter (d1)

10 mm

Outer diameter (d2)

16 mm

Thickness (h1)

0.5 mm