Protective gloves Multifit Oil Grip
PROTGLOV-KNIT-MULTIFIT-OIL-GRIP-SZ8
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fully coated, water-repellent protective gloves with maximum grip, especially in oily environments
- Double-dipped palm with special nitrile coating
- Excellent wet and dry grip properties
- Easy to pull on and off thanks to the practical cuff shape
- Seamless, round-knit polyamide backing fabric
Product information
Datasheets(X)
Application area
- Mechanical activities in oily conditions
- Activities in a wet working environment
- Assembly, workshop work and mechanic's tasks
- Repair and maintenance work
Size | 8 |
Gauge | 15 |
Material of liner | Polyamide |
Material of coating | Nitrile |
Standards | EN ISO 21420:2020, EN 388, EN 374 |
Category | III |