Safety boots S3 CK03
Safety boots S3 CK03
SAFETY BOOTS CK03 BLACK LEATHER S3 N.42
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |