Plastic bucket
BCKT-RED-30X40CM-25LTR
Art.-no. 0695770951
EAN 4056807348704
Register now and access more than 125,000 products
Suitable for use in colour-coded systems in accordance with HACCP.
Datasheets(X)
Colour | Red, 0 - not applicable |
Contents | 25 l |
Material | Polyethylene high density |
Height | 30 cm |
Diameter | 40 cm |
Product weight (per item) | 756.000 g |