Puller, triple leg, double hook
Extractor three-arm double hook
EXTR-EX-3LEGS-SPNW160MM
Art.-no. 0714523161
EAN 4024835926249
Register now and access more than 125,000 products
The greater the pull-off force, the more firmly the puller legs are clamped.
This makes the pulling process especially safe.
The reversible hook ends can be changed according to the application.
Wide hook ends for secure removal and narrow hook ends for applications in cramped spaces.
The wide hook ends feature an 8 mm wide slot
Discs or sprockets can also be removed with M8 screws.
Drop-forged cross-member and hooks
Gas nitrocarburised spindle
Precision-milled feet reliably and gently reach behind parts being pulled off.
Datasheets(X)
![]() | |
External clamping width (A) | 160 mm |
Clamping depth (B) | 130 mm |
Spindle length | 170 mm |
Number of arms | 3 PCS |
Hook width (narrow end) (D1) | 20 mm |
Hook width (wide end) (D2) | 24 mm |
Hook-tip length (E) | 13 mm |
Hook-tip thickness (F) | 3 mm |
Max. extraction weight (t max) | 7.5 t |
Thread dimension | M18 x 1.5 |