VDE screwdriver, PH recessed head 3C handle, slim
SCRDRIV-VDE-E-SLIM-3C-PH1X80
Art.-no. 06136151
EAN 4046777454246
Register now and access more than 125,000 products
All screwdrivers individually tested according to IEC 60900
- Electrician's screwdriver with 3-component handle, handle adapts to the hand
- Insulation up to 50% thinner allows poorly accessible screws to be reached, without restricting safety
- Extra long 30% thinner handle
- Anti-roll
- Cross hole for hanging tools or for inserting a lever
- Screw symbols and sizes on the handle cap
Datasheets(X)
The thinner and longer handle is tailored to the activities of electricians and is perfectly suitable for precision operations with medium tightening forces in electrical installation.
Tip size | PH1 |
Blade length (A) | 80 mm |
Handle length (B) | 105 mm |
Handle width (C) | 25 mm |