Welcome to Würth Greece For trade customers only
Visual tester for anti-freeze, battery and urea solution

For detailed information, other images and documents, please select individual articles from the following table.

Visual tester for anti-freeze, battery and urea solution

For reliable testing of radiator anti-freeze, battery acid and diesel exhaust fluid (e.g. for ADBLUE®) with a single device.

See product details

Available in 1 version
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
Precise, user-friendly measurement


  • Simple way to test display accuracy with distilled water

  • Automatic temperature compensation between 10 °C and 30 °C

  • Exact measuring result determined by the principle of optical refraction

  • Reliable indication due to the sharp light-dark cut-off line

  • Adjustable to individual visual acuity

  • Accurate results regardless of composition variations


2 different types of anti-freeze - propylene glycol and ethylene glycol


  • Propylene glycol is used as anti-freeze predominantly outside of Europe

  • Ethylene glycol is used as anti-freeze predominantly within Europe



Scope of delivery


  • Optical test device

  • 2 x extraction pipettes

  • Calibrating screwdriver

  • Case

  • Operating instructions

  • Cleaning cloth