Welcome to Würth Greece For trade customers only
12/24 V, 50A battery charger Powerful 12/24 V charger for diagnostics, stabilisation and battery maintenance
12/24 V, 50A battery charger Powerful 12/24 V charger for diagnostics, stabilisation and battery maintenance - 1
12/24 V, 50A battery charger Powerful 12/24 V charger for diagnostics, stabilisation and battery maintenance - 2
12/24 V, 50A battery charger Powerful 12/24 V charger for diagnostics, stabilisation and battery maintenance - 3
12/24 V, 50A battery charger Powerful 12/24 V charger for diagnostics, stabilisation and battery maintenance - 4
12/24 V, 50A battery charger Powerful 12/24 V charger for diagnostics, stabilisation and battery maintenance - 5

For detailed information, other images and documents, please select individual articles from the following table.

12/24 V, 50A battery charger Powerful 12/24 V charger for diagnostics, stabilisation and battery maintenance

12/24 V, 50 A charger for diagnostics, maintenance and charging with IUoU charging characteristic, lithium-compatible and 2.5 m cable

See product details

Available in 1 version
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
Performance, connectivity and versatility


  • Delivers up to 50 A charging current with state-of-the-art inverter technology

  • Compatible with 12 V and 24 V lead acid batteries (gel, AGM, liquid, calcium) and lithium (LiFePO₄)

  • Supports battery capacities from 5 Ah to 600 Ah

  • Variable voltage: Operates with 85-265 V AC input (FV technology)

  • Fully automatic charging curve in eight stages (lead) or nine stages (lithium)


Four operating modes


  • Charging: For 12 V and 24 V batteries

  • Diagnostics: Stabilises on-board voltage during vehicle diagnostics

  • Showroom: Powers vehicles during operation of electrical devices

  • Test: Tests battery, starting system and alternator


Stores charge history and allows export of data



Safety and reliability


  • Protection against short circuit, reverse polarity, over-voltage and overheating

  • Automatic recovery for deeply discharged batteries (from 2 V)

  • Robust housing with shock absorbing pads

  • Intuitive user interface in 22 languages