Welcome to Würth Greece For trade customers only
VARIFIX® tensioning clamp Hot-dip galvanised in accordance with DIN EN ISO 1461
VARIFIX<SUP>®</SUP> tensioning clamp Hot-dip galvanised in accordance with DIN EN ISO 1461 - 1
VARIFIX<SUP>®</SUP> tensioning clamp Hot-dip galvanised in accordance with DIN EN ISO 1461 - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® tensioning clamp Hot-dip galvanised in accordance with DIN EN ISO 1461

For fastening C-assembly rails to steel supports without drilling and welding.

See product details

Available in 1 version
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
Secure assembly


Design with two holes

Notice

Two tensioning clamps per steel support should always be used.