For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCO DIN 338 type RN 19 pieces
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron. Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Technical features
- Tip angle 130°
- Shape C split point
- For drilling depths up to approx. 5x diameter
- 5 % cobalt
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!