Welcome to Würth Greece For trade customers only
Limited edition tool case
Limited edition tool case - 1
Limited edition tool case - 2
Limited edition tool case - 3
Limited edition tool case - 4
Limited edition tool case - 5

For detailed information, other images and documents, please select individual articles from the following table.

Limited edition tool case

50 pieces. Tool case with Reinhold Würth signature. Würth will donate 2 euro to a charitable organisation from the proceeds of each set sold.

See product details

Available in 1 version
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
  • Compact case filled with tools in a two-tone design

  • Suitable for use on the go or for simple repairs in the workshop

  • The aluminium flap closure ensures safe transportation of the tools


Scope of delivery:


  • 1 x tape measure, 3 metres

  • 1 x adjustable wrench, 8 inch - 24 mm max.

  • 1 x cross-peen hammer, 300 g

  • 1 x bit holder, 1/4 inch, 30 mm

  • 1 bit, 1/4 inch, for each of the following: TX10, TX15, TX20, TX25, TX30

  • 1 bit, 1/4 inch, for each of the following: PH1, PH2

  • 1 x bit, 1/4 inch, flat 0.8 x 5.5

  • 1 x bit, 1/4 inch, RW10, RW20, RW30, RW40

  • 1 x bit, 1/4 inch, PZ2

  • 1x hexagon socket bit for each of the following: 3, 4, 5 mm

  • 1 bit holder, 1/4 inch, magnetic 60 mm

  • 1 x Allen key in each of the following sizes: 2, 2.5, 3, 4, 5, 6 mm

  • 1 x ratchet, 1/4 inch

  • 1 x cardan joint, 1/4 inch

  • 1 x extension, 1/4 inch, 100 mm

  • 1 x socket in each of the following sizes: 1/4 inch; 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm

  • 1 screwdriver handle, 1/4 inch

  • 1 screwdriver, flat, in each of the following sizes: 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm

  • 1 screwdriver for each of the following: PH1, PH2

  • 1 x combination pliers, 180 mm

  • 1 x snipe-nose pliers, 160 mm

  • 1 cutter, 18 mm
Notice

In addition to the stated scope of delivery, you will also receive 1 Allen key in each of the following sizes: 2, 2.5, 3, 4, 5, 6 mm.