For detailed information, other images and documents, please select individual articles from the following table.
Safety Boot S3 HERON
Safety boot made of high quality microfibres, breathable, high frequency and nylon structure design. Breathable internal 3D lining. Very light and flexible PU sole. With special design and top-quality materials, very durable. 100% no metal elements.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Material: High quality microfibres and high frequency structure with double coloured nylon
- Internal lining: High quality fabric, very breathable
- Toe cap: Synthetic material – 200J resistance – non-magnetic, athermal and very light
- Anti-perforation properties: “0 perforation”, no metal anti-perforation lining, excellent flexibility and low weight. According to EN 12568:2010
- Insole: Anatomic, antistatic internal sole
- Standard: EN ISO 20345:2011
- Class: S3 SRC
- External sole: Flexible, double density PU. Durable with oils, antistatic and non-skid (SRC value)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!