For detailed information, other images and documents, please select individual articles from the following table.
Safety Boot S3 ARTEMIS
Safety boot in sports design and modern colours, waterproof fabric Gardena, high quality for extra strength against friction. Breathable internal
3D lining for maximum comfort.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Material: Waterproof fabric Gardena, durable, flexible, breathable, with ripstop technology and friction-resistant
- Internal lining: Promax, breathable, with high vapour permeability for improved comfort
- Toe cap: Synthetic material – 200J resistance – non-magnetic, athermal and very light
- Anti-perforation properties: “0 perforation”. No metal anti-perforation lining, excellent flexibility and low weight. According to EN 12568:2010
- Insole: Anatomic, antistatic internal sole
- Standard: EN ISO 20345:2011
- Class: S3 SRC
- External sole: Made of very light and flexible double density PU. Durable with oils, antistatic and non-skid (SRC value)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!