Welcome to Würth Greece For trade customers only
Safety Boot S3 APOLLON
Safety Boot S3 APOLLON - 1
Safety Boot S3 APOLLON - 2
Safety Boot S3 APOLLON - 3
Safety Boot S3 APOLLON - 4

For detailed information, other images and documents, please select individual articles from the following table.

Safety Boot S3 APOLLON

Safety boot in sports design and modern colours, top quality nylon and TPR straight-injected on the top side. With 3D internal lining, breathable. 100% no metal elements.

See product details

Available in 11 versions
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
  • Material: Top-quality nylon, friction-resistant material

  • Internal lining: 3D Mesh, breathable, with high vapour permeability for improved comfort

  • Toe cap: Synthetic material – 200J resistance – non-magnetic, athermal and very light

  • Anti-perforation properties: “0 perforation”, no metal anti-perforation lining, excellent flexibility and low weight. According to EN 12568:2010

  • Insole: Anatomic, antistatic internal sole

  • Standard: EN ISO 20345:2011

  • Class: S3 SRC

  • External sole made of high density PU, intermediate sole made of low density PU. Durable with oils, antistatic and non-skid (SRC value)