Welcome to Würth Greece For trade customers only
Metric ratchet combination wrench 8 pieces with POWERDRIV®
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 1
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 2
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 3
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 4
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 5
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 6

For detailed information, other images and documents, please select individual articles from the following table.

Metric ratchet combination wrench 8 pieces with POWERDRIV®

With retaining ring, ZEBRA® professional-quality tool

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Assortment with special tool with box-end and open-end wrenches, 8 pieces


  • The extremely strong open end inclined by 15° loosens even seized screws

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • Max. torque in accordance with DIN 899

  • Finely toothed ratchet spanner allows for quick one-hand operation in the tightest of spaces for switching between clockwise and anti-clockwise rotation

  • The versatile usability reduces costs of replacement and storage


The retaining ring prevents the tool from slipping accidentally


  • If necessary, the tool can be moved downwards or upwards by applying light pressure via the hexagon drive

  • The retaining ring is yellow nickel-plated, making this tool easy to distinguish from other similar tools


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice

Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.