Welcome to Würth Greece For trade customers only
Mask Plus paintwork protection film
Mask Plus paintwork protection film - 1
Mask Plus paintwork protection film - 2
Mask Plus paintwork protection film - 3

For detailed information, other images and documents, please select individual articles from the following table.

Mask Plus paintwork protection film

Light grey transparent, micro pore density premium cover film that prevents paint marks being left on the vehicle even with some residual moisture.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Excellent paint adhesion


Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.



Transparency facilitates easy identification of contours when cutting



Excellent cutting properties



Tear-proof and highly flexible


Possible to reposition adhesive tape.



Micro pore-sealed


  • 100% impermeability to paint guaranteed (no paint seeping through)

  • Prevents paint marks being left on the vehicle even with some residual moisture


Statically charged


Adheres well to the vehicle, prevents dust inclusions.



Heat resistant up to 125°C


Infra-red drying entirely possible.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.