Welcome to Würth Greece For trade customers only
Lithium Lubricant Grease L-EP2

For detailed information, other images and documents, please select individual articles from the following table.

Lithium Lubricant Grease L-EP2

Lithium base grease with high-pressure additives

See product details

Available in 1 version
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
Recommended as multi-purpose grease with very effective lubricating and protective properties in a very expansive temperature range (from -30oC to + 120oC) and for bearing speeds between 500 and 6000 rpm, where strong impacting load issues occur.

Lithium base grease, excellent quality, reinforced with high pressure additives (EP) and additives protecting against oxidization, wear and corrosion.

Properties:
  • Ensures excellent resistance to strong loads and temperature fluctuations

  • Maintains its properties for long periods of storage time

  • High resistance in rinsing with water, acids or bases, as well as temperature stress

  • Offers effective protection against rust and corrosion

  • Excellent resistance in strong charges and easy flow in central lubrication systems

  • Lengthens bearing lifespan


Store in vertical position, at a cool and dry area.