Welcome to Würth Greece For trade customers only
Lithium Lubricant Grease L-00

For detailed information, other images and documents, please select individual articles from the following table.

Lithium Lubricant Grease L-00

Semi-liquid high performance grease, multi-purpose.

See product details

Available in 2 versions
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
Effective lubricant properties:
  • Multi-purpose, with very effective lubricating and protective properties in a very expansive temperature range (from -30oC to + 130oC) and for bearing speeds between 500 and 6000 rpm, where strong impacting load issues occur.

  • Suitable for lubricating vehicle wheel bearings


Excellent protective properties:
  • Excellent anti-oxidization and anti-rust properties and perfect function in harsh working conditions, for long-term storage

  • High resistance to rinsing with water, acids and bases

  • Resistant to temperature stress. NLGI base class: 00

Store in vertical position, at a cool and dry area