Welcome to Würth Greece For trade customers only
Two-star wood jigsaw blade Reverse
Two-star wood jigsaw blade Reverse - 1
Two-star wood jigsaw blade Reverse - 2

For detailed information, other images and documents, please select individual articles from the following table.

Two-star wood jigsaw blade Reverse

Excellent blade for heavy-duty applications, suitable for clean and tear-free cuts.

See product details

Available in 1 version
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
  • The tapered shape and fine, reverse tooth pitch enable clean, fast cuts without tearing.

  • Long service life, especially in compact and hard wood and laminate.

  • High-speed steel (HSS) tooth strip and carbon steel (HCS) body for easy machining of compact and hard wood and laminate.

  • For use with T-shank jigsaws.
Notice

Further technical information can be found on the packaging of the product.

Applications
Article numberApplication featureMaterialMaterial thickness
0608116111Particularly suitable forPlastic-coated fibreboard3 to 30 mm
Plywood3 to 30 mm
Suitable forCompact and hard wood, soft and light wood3 to 30 mm
Bonded wood3 to 30 mm