Welcome to Würth Greece For trade customers only
Hole puncher with three cutting tips for punching out holes

For detailed information, other images and documents, please select individual articles from the following table.

Hole puncher with three cutting tips for punching out holes

See product details

Available in 1 version
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
3 cutting tips


  • Less deformation of the material being punched

  • No sticking at the draw bolt

  • No damage to the screw thread

  • Improved support


4 notches on the die


Precise alignment with the cross line



Can be used in steel (St37), aluminium, copper and plastics up to a material thickness of max. 2.0 mm