Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For fixing distance of two W-SL carriers
Offers protection against edges on W-SL carriers
Steel channel with inclined or parallel inner flange surfaces, hot-rolled
For use in construction and industrial applications.
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
Range of lengths, with colour-coding
Developed for steel and stainless steel: Extremely high drilling speed and long service life even in solid stainless steel
High-quality rust remover, with lubricating effect thanks to state-of-the-art additive technology (OMC2 technology)
High-quality pocket tape measure with shock-proof 2-component plastic housing, double-sided painted tape and magnetic end hook.