Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Reinforced polyamide star-shaped handle with five ergonomic recessed handles and steel stud bolt
DIN 125, zinc-plated steel, blue passivated (A2K)
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Versatile multi-functional spray for a range of applications with multi-functional spray head
Replacement blades for carpet knives and safety knives with high stability and long service life for universal cutting tasks
For use in construction and industrial applications.
Elastic PU adhesive and sealant for a wide range of applications
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
For cleaning and degreasing during maintenance and repair work
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings