For detailed information, other images and documents, please select individual articles from the following table.
Hand cleaning cream
Very effective hand cleaning cream with abrasive microspheres and glycerol
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Hand cleaners are personal use products in liquid or semi-solid form, for cleaning hands. They are designed to remove grease, oil, fuel, paint and any type of dirt, acting softly on the skin and leaving it smooth and soft
Persistent dirt
- Ideal for persistent dirt
- Greasy stains: Oils, hydrocarbons, asphalt, lubricants
- Dry stains: Silicone, varnish, glue, resin
Surfactants and abrasive substances
- Offer greater cleaning power to the product for persistent dirt.
- Suitable for frequent use, doesn’t contain solvents or irritants
With dispenser
Store in a cool, dry and well ventilated area, at a temperature between 10 and 35 °C. Store away from heat sources and direct sunlight. In temperatures lower than the recommended, the product’s viscosity may change. You can prevent this issue by complying with the recommendations stated above
Although the technical instructions provided are based on our experience, they should be considered purely as guidelines and should be confirmed with complete practical testing. They do not release buyers from the responsibility of personally testing our products, in order to make sure they are suitable for the provided use
Apply the desired product quantity on your hands, rub to fully emulsify dirt and rinse meticulously. For best use of the product’s advantages, don't wet your hands before cleaning and during rubbing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!