Welcome to Würth Greece For trade customers only
Fire protection foam Kombi

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection foam Kombi

2-component fire protection foam with PU base and outstanding fire protection properties.

See product details

Available in 1 version
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
  • Easy, quick installation.

  • No coating of cable or penetration seal surface.

  • The fire protection blocks enable fast, cost-effective sealing of larger openings in the partition.

  • Flexible foam makes it easy to retrofit additional cables and pipes.

  • Coatable

  • Dust-free installation.

  • Suitable for PE and PVC pipe penetrations up to dia. 50 mm without a pipe collar.
Proof of Performance

Wall and ceiling duct, fire-resistant Z-19.53-2337

Notice

Weatherboard materials made of cardboard or plastic can remain on the partition.

Clean opening.
Apply foam without interrupting the pump.
Cut off protruding material.
Affix ID plate.

Wall and ceiling duct, fire-resistant Z-19.53-2337

For detailed information on the partition, please refer to the general type approval Z-19.53-2337.