Welcome to Würth Greece For trade customers only
Cable spool, automatic, with hand flashlight
Cable spool, automatic, with hand flashlight - 1
Cable spool, automatic, with hand flashlight - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable spool, automatic, with hand flashlight

Supply voltage: 230 V

See product details

Available in 1 version
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
  • Wall mounting

  • With 16 m cable: 14.5 m wound and 1.5 m exterior

  • Cable H 05 RN-F PVC approved by IMQ-HAR (nominal voltage 300/500 V)

  • With the reversible ratchet mounted, use the cable length you need (every 50 cm)

  • Automatic spring recoil

  • Opening of cable cylinder driver

  • Structural elements of cable spool in shock-resistant plastic

  • Wall mounting bracket allowing rotation of the cable spool

  • Flashlight dimensions: 385 x 115 mm (width x length)

  • Cable spool protection grade: IP42

  • Flashlight protection grade: IP20