Welcome to Würth Greece For trade customers only
Dust extraction drill bit Plus D
Dust extraction drill bit Plus D - 1
Dust extraction drill bit Plus D - 2
Dust extraction drill bit Plus D - 3
Dust extraction drill bit Plus D - 4

For detailed information, other images and documents, please select individual articles from the following table.

Dust extraction drill bit Plus D

Extremely fast hammer drill bit with aggressive two-cutter head for drilling and suction in one work step

See product details

Available in 3 versions
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
Dust-free drilling


  • The dust is sucked up immediately as it occurs in the drill hole

  • Protects the user from damage to health

  • Increases the service life

  • No subsequent cleaning of the drill hole is required

  • Significant prevention of dust produced on the construction site


Very fast drilling with long service life


Robust 2-blade head geometry and extra-large extraction holes directly in the head area



Suitable for all standard, certified vacuum cleaners of dust class M


Flexible, one-piece rubber vacuum adapter



Precise spot drilling


Special self-centring tip

Notice
  • Iron reinforcements may only be drilled through with permission from a structural engineer

  • Observe the enclosed operating instructions

  • Only for use with dust class M vacuums