For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Effective reduction of surface pressure on the roof covering due to special material composition
- The damping mat reduces selective loading and contributes to even load distribution
- Versatile and ideal for different roof types
Only suitable for sloping roofs up to 5°.
Not suitable for direct loading without mounting rail feet.
The damping mat is used to prevent increased surface pressure on the roof covering.
For flat roofs with a slope of 2.5° (art. no. 0862003076) or 5° (art. no. 0862003078). The mat is placed directly under the mounting rail feet to level them out.
The wide side of the mat faces downwards. For correct alignment, all feet should be raised to the same height using a rotary laser level or spirit level.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!