Welcome to Würth Greece For trade customers only
EU+ HSCo 90° T=4 nanoProtect hexagon countersink assortment 6 pieces, for drill/drivers and tangential impact drivers
EU+ HSCo 90° T=4 nanoProtect hexagon countersink assortment 6 pieces, for drill/drivers and tangential impact drivers - 1
EU+ HSCo 90° T=4 nanoProtect hexagon countersink assortment 6 pieces, for drill/drivers and tangential impact drivers - 2
EU+ HSCo 90° T=4 nanoProtect hexagon countersink assortment 6 pieces, for drill/drivers and tangential impact drivers - 3
EU+ HSCo 90° T=4 nanoProtect hexagon countersink assortment 6 pieces, for drill/drivers and tangential impact drivers - 4
EU+ HSCo 90° T=4 nanoProtect hexagon countersink assortment 6 pieces, for drill/drivers and tangential impact drivers - 5
EU+ HSCo 90° T=4 nanoProtect hexagon countersink assortment 6 pieces, for drill/drivers and tangential impact drivers - 6
EU+ HSCo 90° T=4 nanoProtect hexagon countersink assortment 6 pieces, for drill/drivers and tangential impact drivers - 7
EU+ HSCo 90° T=4 nanoProtect hexagon countersink assortment 6 pieces, for drill/drivers and tangential impact drivers - 8

For detailed information, other images and documents, please select individual articles from the following table.

EU+ HSCo 90° T=4 nanoProtect hexagon countersink assortment 6 pieces, for drill/drivers and tangential impact drivers

Innovative all-rounder with four unequal cutting edges and coating in short version for almost all materials

See product details

Available in 1 version
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
Maximum comfort due to innovative cutting edge geometries


  • Four cutting edges (instead of the conventional three cutting edges) distribute the forces over more edges and allow for smoother and more precise countersinking with less effort and a longer service life

  • Patent-pending combination of straight and spiral cutting edges ensures fewer breakouts, better centring and chip removal (due to the straight cutting edges) as well as significantly less effort and a longer service life (due to the spiral cutting edges)


Maximum service life due to nanoProtect coating


  • Significantly longer service life than conventional countersinks with coating


Maximum precision due to extremely unequal pitch (EU+)


  • Optimal surface quality: precise, round, chatter-free countersinking

  • Maximum smoothness


Maximum flexibility in use


  • Can be used universally with almost all materials

  • Can be used in tangential impact drivers as well as conventionally in drill/drivers or with box column and pillar drills


Short version


  • High stability and attractive price


1/4 inch hexagon bit shank, type E


  • Secure hold and optimal power transmission in the drill chuck

  • Extremely fast tool change in tangential impact drivers


Available exclusively from WÜRTH



Compact and practical system cassette suitable for the ORSY system with useful features such as stackability, optimised joint and simple opening

Notice
  • For use with 1/2 inch impact wrenches use only adapters specially designed for use with metal machining tools with 1/4 inch type E hexagon bit shank in conjunction with tangential impact wrenches. It is strongly advised against using any other adapter (e.g. for bits) as this could cause the countersink to break.

  • When using a tangential impact wrench, a flush installation of countersunk screws in accordance with DIN 74‑1 is only possible with countersink diameters from 6.3 to 12.4 mm. Although larger countersink diameters are perfectly suitable for deburring the drill hole, they are not able to countersink deep enough for countersunk head screws to sit flush in accordance with DIN 7991 when used with a tangential impact wrench. Conventional use with a drill/driver is recommended for this application!

  • Cooling is strongly recommended for a much longer service life!