For detailed information, other images and documents, please select individual articles from the following table.
Cordless tangential impact screwdriver ASS 18-A EC COMBI
Highly versatile 18 V cordless impact screwdriver with unique combination tool chuck, triple power control and low-maintenance, brushless motor.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Combination tool chuck
Combined 1/4-inch hexagon socket and 1/2-inch square drive, allowing one device to be used for even more applications
Efficient, low-maintenance, brushless EC Motor
For longer running time per battery charge and longer motor service life
3-stage power setting
Three stages for speed/impact rate, for different applications and materials
Optimal illumination of the work area
Triple LED illumination
Convenient handle design
Ergonomically shaped and thin handle with soft component for a secure and solid hold
Impact screwdriver may only be used with the designated impact sockets.
For working with metric screws M6–M16 and for tightening nuts, screw anchors etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!