Welcome to Würth Greece For trade customers only
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 1
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 2
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 3
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 4
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 5
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 6

For detailed information, other images and documents, please select individual articles from the following table.

Cordless impact drill driver ABS 18 POWER COMBI M-CUBE

Very powerful, handy cordless impact drill driver with selectable impact drill mode and a torque of 140 Nm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Fast adaptation to the respective application


The function selector switch allows easy, fast switching between screwdriving, drilling and impact drilling.



Robust design


For tough conditions on construction sites, all components can also withstand a fall from normal working heights.



Continuous motor monitoring


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Long motor service life


Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.



Maximum service life and low wear


  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws

  • Electronic signal switch


Well-lit working area


LED lamp on the battery block