Welcome to Würth Greece For trade customers only
ABS 18 COMPACT M-CUBE cordless drill/driver
ABS 18 COMPACT M-CUBE cordless drill/driver - 1
 -  - 2
ABS 18 COMPACT M-CUBE cordless drill/driver - 3
ABS 18 COMPACT M-CUBE cordless drill/driver - 4
ABS 18 COMPACT M-CUBE cordless drill/driver - 5
ABS 18 COMPACT M-CUBE cordless drill/driver - 6
ABS 18 COMPACT M-CUBE cordless drill/driver - 7
ABS 18 COMPACT M-CUBE cordless drill/driver - 8

For detailed information, other images and documents, please select individual articles from the following table.

ABS 18 COMPACT M-CUBE cordless drill/driver

Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Continuous monitoring of motor


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Long service life of the motor


Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.



Maximum service life and low wear


13 mm metal chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard into the shank of the drill.



Well lit working area


LED light on the battery block



Pleasant, effortless work


Very compact and ergonomic design with low weight