For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered drill screwdriver BS 18-A EC POWER
Extremely powerful, handy battery-powered screw driller designed specifically for tough construction site conditions. Battery capacity can be selected freely thanks to PICK YOUR POWER.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The robust design ensures that all components are designed for heavy-duty use on construction sites and can withstand a fall from normal working heights.
- Efficient, low-maintenance and brushless EC motor with long service life
- 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws tightly grip the shank of the drill bit
- Integrated LED lights for direct illumination of the working area
- To prevent injury, the recoil protection stops the motor immediately if the tool suddenly becomes blocked. This is indicated by the flashing white LED on the battery block
- The precision torque limiter stops the motor and prevents excessive torque loads. This protects the tool and the material being processed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!