For detailed information, other images and documents, please select individual articles from the following table.
Ergopower Dual 25 W
Cordless LED work lamp in exclusive Würth design with two different light levels and USB output connection.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The lamp can be charged either via the mains or in the vehicle.
Thanks to the independent battery management system, the lamp can also be used when the charging cable is connected and the lamp is being charged at the same time = dual use.
Properties:
- SMD LEDs
- Two light levels - 2500 lumens and 1000 lumens
- With residual capacity/charging status display
- Stand with mounting holes - for wall mounting or mounting on a tripod
- Scope of delivery incl. 3m H07RN-F charging cable (mains connection cable) and car charger for 12/24 volts
- Mains connection cable with self-lock connection
7.2V 7800MAH Lithium ion battery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!