For detailed information, other images and documents, please select individual articles from the following table.
Cordless LED hand-held lamp ERGOPOWER BEND+
Slim hand-held lamp with rotating and folding lamp head, COB LED, dimming function, magnet, hook
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Keep your working environment under control
- Ideal for hard-to-reach areas thanks to its slim design and 180° folding and 270° rotating, multifunctional, 21 x 9 mm lamp head
- Flexible attachment to all metallic surfaces thanks to a strong magnet in the base of the lamp
- Easy suspension of the light thanks to a sturdy, folding metal hook
- Ideal for a working environment due to continuously dimmable main light with up to 700 lumens
- Practical torch function
- Quickly identify the residual capacity, charge level and the light intensity in % thanks to the digital display
Easy to use
- Short charging time and long light duration thanks to state-of-the-art lithium-ion rechargeable battery technology
- Wireless charging is possible using the optional ERGOPOWER PAD I or II
- Automatic switch-off of the main light as soon as the lamp head is folded in with its light output side towards the lamp body
Scope of delivery
- Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
The optional ERGOPOWER PAD I or II wireless charging pads must be ordered separately.
Suitable for indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!