Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Steel with mechanically applied zinc coating (size M3, galvanised (A2K))
ISO 7050 zinc-plated steel, blue passivated (A2K), cross recess
O-ring, inch, NBR 70, 440 pieces in system case 4.4.1.
O-ring, inch, NBR 70, (25-43.82)
Circlip assortment DIN 472 J, spring steel, phosphated and lubricated, D 8–30 mm. Without case for direct use in existing cases, racks and vehicle interior equipment in the ORSY system dimensions 4.4.1
Zinc-plated spring steel, blue passivated (A2K)
ISO 7089 A2 stainless steel, 200 HV and ISO 4032 stainless steel A2/70
ISO 4017, A2-70 stainless steel, plain, in system case 4.4.1