For detailed information, other images and documents, please select individual articles from the following table.
Socket wrench, hexagon, 3/4 inch Assortment of 15 pieces
Metric socket wrench for POWERDRIV®, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Practical assortment of 15 pieces in a sturdy metal box
- This assortment encompasses special equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Perfect for many practical applications
- 10 short socket wrenches with POWERDRIV drive and widths across flats from 22 to 50 mm
- With plug-in handle and cardan joint
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- Using the rigid extensions (available in two very long versions measuring 200 mm and 400 mm), the force is transferred directly, and angular movements of up to 8° are possible
- The T-handle allows very tight screw connections to be loosened
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!