Welcome to Würth Greece For trade customers only
1-ingredient Assembly Foam, Manual Standard Line

For detailed information, other images and documents, please select individual articles from the following table.

1-ingredient Assembly Foam, Manual Standard Line

See product details

Available in 2 versions
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
Maximum material performance



During polymerization, the foam swells to 2-2.5 times its size, with 42 l performance in free discharge

Excellent adhesion on various substrates



Ideal adhesion for a great range of materials:

  • Building supplies, such as cement, stone etc.

  • Non-building supplies, such as wood, metal etc.


High temperature and sound insulation properties


Resistant to humidity and ageing


Fire protection class: B3 DIN4102