For detailed information, other images and documents, please select individual articles from the following table.
Mini ratcheting double box-end wrench assortment 31 pieces
With the most common short sockets and bits.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Extremely short sockets and bits for use in the tightest of spaces
- Ratchet spanner with specially depressed centre, with optimised working length of 115 mm
Scope of delivery:
- 1/4 inch bits, length 18 mm: PH0, PH1, 2 x PH2; PZ0, PZ1, PZ2; slotted 4, 6 mm; hexagon socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX27, TX30, TX40
- Sockets: 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
- 1/4 inch ratcheting double box-end wrench, 11 mm, hexagon
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!