Welcome to Würth Greece For trade customers only
Multi-socket wrench 1/4 inch Assortment of 33 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Multi-socket wrench 1/4 inch Assortment of 33 pieces

Practical metal box for workshop applications and mobile use, for the five most common screw head drives, professional-quality ZEBRA® tool

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 2106290800

Prices for customers after login

Practical 33 piece assortment with multi-socket wrenches in a metal box


  • This assortment encompasses basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


One tool for all jobs: Multi-socket wrench for five different drives


  • Each of the short socket wrenches with a bi-hex output fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw drives

  • The assortment includes 12 sizes from 4 to 14 mm

  • This means that almost all screw connections are possible

  • The adapter with quick-change chuck for the 15 bits complements the set

  • The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX


Powerful, efficient fastening operation


  • Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible

  • The cardan joint is braked and holds the angle in the specified position

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The turntable is used to easily switch between clockwise and anti-clockwise rotation


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage